Zoro Homepage
This item is Discontinued.
Frigidaire Window Air Conditioner, 115V AC, 21 1/4 in W. GHWW063WB1

Window Air Conditioner, 115V AC, 21 1/4 in W. (Discontinued)

  • Mfr # GHWW063WB1
  • Zoro # G4372989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHWW063WB1
Zoro #
G4372989
UPC #
012505283734
Country of Origin
China

Dimensions

Width
21 1/4 in
Height
13 3/8 in
Depth
19 in
Max. Window Width
38 3/4 in
Min. Window Width
25 3/4 in
Min. Window Height
14 in
Power Cord Length
6 ft
Dimensions
13 13/32 in H x 21 1/4 in W
Fits Window Width
25 1/2 in to 39 1/2 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Watts
490 W
Programming Capability
24-hr. On/Off Timer
Hz
60
Operation Mode - HVAC
Cooling Only
Weight
62 lb
Smart Connectivity
WiFi Control
Chassis Type
Fixed
Number of Speeds
Variable
Sound Level
47 dB
Heating Method
Cooling Only
Control Type
Electronic
Remote Control Functions
Full Function
Amps
4.8 A
Fits Window Type
Double Hung
Air Flow Direction
4 Way
Color
White
Dehumidification Rate
1.3 lb/hr
NEMA Plug Configuration - HVAC
LCDI, 5-15P
CEER Rating
12.1
Refrigerant Type
R-32
Duty Rating
Residential Grade
Standards
CSA, E-Star, Energy Efficiency Verification, ISTA 6
Compressor Type
Reciprocating
Cooling Capacity
6,000 BtuH
Seacoast Corrosion Protection
None

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.