Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 14 1/2 in W. (Discontinued)
- Mfr # FHSC082WB1
- Zoro # G414802518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHSC082WB1
Zoro #
G414802518
UPC #
012505278570
Country of Origin
China
Dimensions
Min. Window Height
21 1/2 in
Power Cord Length
6 ft
Width
14 1/2 in
Max. Window Width
40 in
Min. Window Width
15 1/2 in
Max. Wall Thickness
8 1/2 in
Depth
23 1/2 in
Dimensions
20 1/4 in H x 14 1/2 in W 25 1/2 in D
Height
20 1/4 in
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.8
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.