This item is Discontinued.

Frigidaire Window Air Conditioner, 115V, Cool Only, 12000 BtuH, 14-13/64" W. FRA1231

Window Air Conditioner, 115V, Cool Only, 12000 BtuH, 14-13/64" W. (Discontinued)

  • Mfr # FRA1231
  • Zoro # G4202247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA1231
Zoro #
G4202247
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14-13/64"
Height
20-1/4"
Depth
23-1/2"
Power Cord Length
6 ft.
Min. Window Height
21-1/2"
Min. Window Width
15-1/2"
Max. Wall Thickness
8-1/2"

Details

Item
Window Air Conditioner
Voltage
115V
Operation Mode
Cool Only
BtuH Cooling
12000
Includes
Easy Mount Window Kit
Watts
1260
High CFM
339
Color
Cool Gray
Standards
UL/CUL (SA11087), AHAM
Air Flow Direction
4 way
Refrigerant Type
R-410A
Amps
11.6
EER
9.5
Chassis Type
Fixed
NEMA Plug Configuration
5-15P
Voltage - Air Conditioners and Heat Pumps
115VAC
Fan Speeds Cooling
3
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Dehumidification Rate
3.6 lb./hr.
Fan-Only Speeds
3
Control Type
Electronic

Description

Window Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.