Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 5000 BtuH, R-32

  • Mfr # FFRA051WAE

  • Zoro # G612648468


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
16 in
Height
12 in
Includes
Expandable Side Curtains
Watts
450 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRA051WAE
Zoro #
G612648468
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
12 in
Depth
13 in
Power Cord Length
6 1/2 ft
Max. Window Width
36 in
Min. Window Width
23 in
Min. Window Height
13 in
Fits Window Width
23 in to 36 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Expandable Side Curtains
Watts
450 W
Phase
Single
Remote Control Functions
No Remote Control
Smart Connectivity
No Connectivity
For Use With
Window Installation Only
Operation Mode - HVAC
Cooling Only
Number of Speeds
2
Dehumidification Rate
1.1 pt/hr
Control Type
Mechanical
CEER Rating
11.0
Standards
CSA, Energy Efficiency Verification
Amps
4.6 A
Weight
35 lb
Sound Level
55 dBA
NEMA Plug Configuration - HVAC
5-15P
Color
White
Programming Capability
24 hr On/Off Timer
Refrigerant Type
R-32
Fits Window Type
Double Hung
Chassis Type
Fixed
Duty Rating
Residential Grade
Power Source
Plug-In
Cooling Capacity - Maximum
5,000 BtuH
Coverage Area - Minimum
100 sq ft
Compressor Technology
Fixed Output (Standard)
Coverage Area - Maximum
150 sq ft
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.