Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # FHWH084WB1

  • Zoro # G212648479


product price: $528.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
19 in
Height
14 1/2 in
Includes
PureAir(R) RAC-11 Advanced Filter
Watts
734 W, 1,390 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWH084WB1
Zoro #
G212648479
UPC #
012505285011
Country of Origin
China

Dimensions

Width
19 in
Height
14 1/2 in
Depth
22 in
Fits Window Width
25 in to 36 in
Min. Window Height
15 1/2 in
Power Cord Length
6 ft
Min. Window Width
25 in
Max. Window Width
36 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
PureAir(R) RAC-11 Advanced Filter
Watts
734 W, 1,390 W
Phase
Single
Control Type
Electronic
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling/Heating
For Use With
Window Installation Only
Heating Method
Electric Heat
Sound Level
59 dBA
CEER Rating
10.9
Color
White
Chassis Type
Fixed
Refrigerant Type
R-32
Number of Speeds
3
Fits Window Type
Double Hung
Amps
11.9 A, 8.9 A
Weight
67 lb
Smart Connectivity
No Connectivity
Remote Control Functions
Full Function
Programming Capability
24 hr On/Off Timer
NEMA Plug Configuration - HVAC
5-15P
Standards
CSA, Energy Efficiency Verification
Dehumidification Rate
1.7 pt/hr
Power Source
Plug-In
Compressor Technology
Fixed Output (Standard)
Coverage Area - Maximum
350 sq ft
Cooling Capacity - Maximum
8,000 BtuH
Heating Capacity - Electric
3,500 BtuH
Coverage Area - Minimum
300 sq ft
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 3,500 BtuH, CEER Rating 10.9

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.