Zoro Homepage

Window Air Conditioner

  • Mfr # FHWC054TE1

  • Zoro # G915677974


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Control Type
Electronic
Voltage
115V AC
Dehumidification Rate
1.1 pt/hr
Max. Window Width
36 in
Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWC054TE1
Zoro #
G915677974
UPC #
012505285295
Country of Origin
Thailand

Dimensions

Max. Window Width
36 in
Height
12 1/4 in
Min. Window Width
23 in
Min. Window Height
13 in
Depth
14 1/2 in
Power Cord Length
6 ft
Width
16 in

Details

Control Type
Electronic
Voltage
115V AC
Dehumidification Rate
1.1 pt/hr
Item
Window Air Conditioner
Includes
Pleated Quick Mount Window Kit, Remote Control
Weight
35.5 lb
Standards
CSA, Energy Efficiency Verification
Air Flow Direction
Six-Way
CEER Rating
11.0
Color
White
Refrigerant Type
R-32
Amps
4.6 A
Watts
450 W
Chassis Type
Fixed
Duty Rating
Residential Grade
Coverage Area - Minimum
100 sq ft
Includes Filtration
Air Filtering
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
150 sq ft
Airflow - Maximum
272 cfm
Sound Level
52 dBA, 53 dBA, 55 dBA
Operation Mode - HVAC
Cooling Only
Smart Connectivity
No Connectivity
Control Location
App
Includes Air Filter
Air Filter Included
Number of Speeds
3
Cooling Capacity - Maximum
5,000 BtuH
Airflow
272 cfm
Compressor Technology
Fixed Output (Standard)
Cool Air Discharge
Manual
Power Source
Plug-In
Remote Control Functions
Fan Speed, On/Off, Temperature

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.