Zoro Homepage

Window Air Conditioner

  • Mfr # FHWC064TE1

  • Zoro # G915677851


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Dehumidification Rate
1.3 pt/hr
Height
12 1/4 in
Amps
5.1 A
Width
16 in
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWC064TE1
Zoro #
G915677851
UPC #
012505285301
Country of Origin
Thailand

Dimensions

Height
12 1/4 in
Width
16 in
Power Cord Length
6 ft
Depth
14 1/2 in
Max. Window Width
36 in
Min. Window Width
23 in
Min. Window Height
13 in

Details

Dehumidification Rate
1.3 pt/hr
Amps
5.1 A
Air Flow Direction
Six-Way
Item
Window Air Conditioner
Chassis Type
Fixed
CEER Rating
11.0
Standards
CSA, Energy Efficiency Verification
Weight
38.2 lb
Color
White
Voltage
115V AC
Watts
540 W
Control Type
Electronic
Refrigerant Type
R-32
Includes
Pleated Quick Mount Window Kit, Remote Control
Airflow
265 cfm
Sound Level
52 dBA, 55 dBA, 57 dBA
Operation Mode - HVAC
Cooling Only
Number of Speeds
3
Compressor Technology
Fixed Output (Standard)
Coverage Area - Minimum
150 sq ft
Includes Filtration
Air Filtering
Power Source
Plug-In
Smart Connectivity
No Connectivity
Control Location
App
Airflow - Maximum
265 cfm
Cooling Capacity - Maximum
6,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Includes Air Filter
Air Filter Included
Cool Air Discharge
Manual
Coverage Area - Maximum
250 sq ft
Duty Rating
Residential Grade
Remote Control Functions
Fan Speed, On/Off, Temperature

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 11.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.