Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner

  • Mfr # FHWC103TC1

  • Zoro # G215677841


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Dehumidification Rate
3 pt/hr
Max. Window Width
36 in
Standards
CSA, Energy Efficiency Verification
Depth
21 1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWC103TC1
Zoro #
G215677841
UPC #
012505285271
Country of Origin
Thailand

Dimensions

Max. Window Width
36 in
Depth
21 1/2 in
Height
14 1/2 in
Width
19 in
Min. Window Height
15 1/2 in
Power Cord Length
6 ft
Min. Window Width
23 in

Details

Dehumidification Rate
3 pt/hr
Standards
CSA, Energy Efficiency Verification
Color
White
Refrigerant Type
R-32
Includes
Remote Control
Item
Window Air Conditioner
Air Flow Direction
Six-Way
Voltage
115V AC
CEER Rating
10.9
Weight
57.8 lb
Control Type
Electronic
Chassis Type
Fixed
Amps
9.4 A
Watts
890 W
Duty Rating
Residential Grade
Cool Air Discharge
Manual
Cooling Capacity - Maximum
10,000 BtuH
Smart Connectivity
No Connectivity
Control Location
Handheld Remote
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Minimum
400 sq ft
Power Source
Plug-In
Airflow
545 cfm
Includes Filtration
Not Air Filtering
Operation Mode - HVAC
Cooling Only
Coverage Area - Maximum
450 sq ft
Number of Speeds
3
Programming Capability
24 hr On/Off Timer
Includes Air Filter
Air Filter Included
Compressor Technology
Fixed Output (Standard)
Airflow - Maximum
545 cfm
Remote Control Functions
Fan Speed, On/Off, Temperature
Sound Level
53 dBA, 55 dBA, 59.5 dBA

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.