Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner

  • Mfr # FHWC123TC1

  • Zoro # G415677856


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Watts
1,070 W
Height
14 1/2 in
Includes
Remote Control
Chassis Type
Fixed
Min. Window Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHWC123TC1
Zoro #
G415677856
UPC #
012505285288
Country of Origin
Thailand

Dimensions

Height
14 1/2 in
Min. Window Width
23 in
Max. Window Width
36 in
Min. Window Height
15 1/2 in
Power Cord Length
6 ft
Width
19 in
Depth
21 1/2 in

Details

Watts
1,070 W
Includes
Remote Control
Chassis Type
Fixed
Voltage
115V AC
CEER Rating
10.9
Control Type
Electronic
Standards
CSA, Energy Efficiency Verification
Refrigerant Type
R-32
Air Flow Direction
Six-Way
Weight
63.5 lb
Color
White
Amps
10.03 A
Dehumidification Rate
3.8 pt/hr
Item
Window Air Conditioner
Remote Control Functions
Fan Speed, On/Off, Temperature
Compressor Technology
Fixed Output (Standard)
Number of Speeds
3
Includes Filtration
Not Air Filtering
Sound Level
55 dBA, 57 dBA, 60.5 dBA
Coverage Area - Maximum
550 sq ft
Airflow
543 cfm
Programming Capability
24 hr On/Off Timer
NEMA Plug Configuration - HVAC
5-15P
Control Location
Handheld Remote
Cooling Capacity - Maximum
12,000 BtuH
Duty Rating
Residential Grade
Cool Air Discharge
Manual
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
450 sq ft
Airflow - Maximum
543 cfm
Smart Connectivity
No Connectivity

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.