Zoro Homepage

Window Air Conditioner

  • Mfr # FHWH124WB2

  • Zoro # G815677838


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Height
14 1/2 in
Depth
22 in
Power Cord Length
5 1/2 ft
Heating Method
Electric Heat
Refrigerant Type
R-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWH124WB2
Zoro #
G815677838
UPC #
012505285028
Country of Origin
China

Dimensions

Height
14 1/2 in
Depth
22 in
Power Cord Length
5 1/2 ft
Width
19 in

Details

Heating Method
Electric Heat
Refrigerant Type
R-32
Chassis Type
Slide Out
Weight
67 lb
Voltage
208/230V AC
Dehumidification Rate
3.4 pt/hr
Standards
CSA, Energy Efficiency Verification (Canada)
Includes
Remote Control
Amps
14.5/6.1 A
Color
White
Control Type
Electronic
Item
Window Air Conditioner
Number of Speeds
Variable
Heating Capacity - Electric
11,000 BtuH
NEMA Plug Configuration - HVAC
6-20P
Includes Filtration
Air Filtering
Power Source
Plug-In
Remote Control Functions
On/Off, Temperature
Airflow
250 cfm, 280 cfm, 320 cfm
Operation Mode - HVAC
Cooling/Heating
Programming Capability
24 hr On/Off Timer
Control Location
Handheld Remote
Sound Level
54 dBA, 57 dBA, 61 dBA
Cooling Capacity - Maximum
12,000 BtuH
Cool Air Discharge
Manual
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
550 sq ft

Description

Window Air Conditioner, Operation Mode - HVAC Cooling/Heating, Heating Method Electric Heat, Heating Capacity - Electric 11,000 BtuH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.