Zoro Homepage

Window Air Conditioner

  • Mfr # FHWW084TE1

  • Zoro # G615677953


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Watts
720 W
Refrigerant Type
R-32
Min. Window Height
14 in
Height
13 1/4 in
Power Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWW084TE1
Zoro #
G615677953
UPC #
012505285318
Country of Origin
Thailand

Dimensions

Min. Window Height
14 in
Height
13 1/4 in
Power Cord Length
6 ft
Width
18 1/2 in
Max. Window Width
36 in
Min. Window Width
24 in
Depth
16 1/2 in

Details

Item
Window Air Conditioner
Watts
720 W
Refrigerant Type
R-32
Chassis Type
Fixed
Dehumidification Rate
1.7 pt/hr
Color
White
Control Type
Electronic
Standards
CSA, Energy Efficiency Verification
Weight
45.4 lb
Voltage
115V AC
CEER Rating
10.9
Air Flow Direction
Six-Way
Amps
8.4 A
Includes
Pleated Quick Mount Window Kit, Remote Control
Number of Speeds
3
Airflow
320 cfm
Cool Air Discharge
Manual
Compressor Technology
Fixed Output (Standard)
Coverage Area - Maximum
350 sq ft
Coverage Area - Minimum
300 sq ft
Cooling Capacity - Maximum
8,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Includes Filtration
Air Filtering
Smart Connectivity
Wi-Fi
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Power Source
Plug-In
Sound Level
53.5 dBA, 55.5 dBA, 59 dBA
Remote Control Functions
Fan Speed, On/Off, Temperature
Airflow - Maximum
320 cfm
Includes Air Filter
Air Filter Included
Control Location
App

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.