Zoro Homepage

Window Air Conditioner

  • Mfr # FHWW104TE1

  • Zoro # G115677965


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
19 in
Height
14 1/2 in
Refrigerant Type
R-32
Weight
57.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWW104TE1
Zoro #
G115677965
UPC #
012505285325
Country of Origin
Thailand

Dimensions

Width
19 in
Height
14 1/2 in
Depth
22 in
Min. Window Width
25 in
Max. Window Width
36 in
Min. Window Height
15 1/2 in
Power Cord Length
6 ft

Details

Voltage
115V AC
Refrigerant Type
R-32
Weight
57.8 lb
Includes
Pleated Quick Mount Window Kit, Remote Control
Control Type
Electronic
Air Flow Direction
Six-Way
Amps
9.4 A
Standards
CSA, Energy Efficiency Verification
Item
Window Air Conditioner
Dehumidification Rate
3 pt/hr
Chassis Type
Fixed
CEER Rating
10.9
Watts
890 W
Color
White
Remote Control Functions
Fan Speed, On/Off, Temperature
Cooling Capacity - Maximum
10,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Includes Filtration
Air Filtering
Number of Speeds
3
Cool Air Discharge
Manual
Airflow - Maximum
545 cfm
Operation Mode - HVAC
Cooling Only
Airflow
545 cfm
Smart Connectivity
Wi-Fi
Coverage Area - Minimum
400 sq ft
Duty Rating
Residential Grade
Includes Air Filter
Air Filter Included
Control Location
App
Sound Level
53 dBA, 55 dBA, 59.5 dBA
Compressor Technology
Fixed Output (Standard)
Power Source
Plug-In
Coverage Area - Maximum
450 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.