Zoro Homepage

Window Air Conditioner

  • Mfr # FHWW124TE1

  • Zoro # G615677946


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Depth
22 in
Chassis Type
Fixed
Width
19 in
Control Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWW124TE1
Zoro #
G615677946
UPC #
012505285332
Country of Origin
Thailand

Dimensions

Depth
22 in
Width
19 in
Min. Window Height
15 1/2 in
Height
14 1/2 in
Min. Window Width
25 in
Power Cord Length
6 ft
Max. Window Width
36 in

Details

Voltage
115V AC
Chassis Type
Fixed
Control Type
Electronic
Dehumidification Rate
3.8 pt/hr
Weight
63.5 lb
Item
Window Air Conditioner
Standards
CSA, Energy Efficiency Verification
Watts
1,070 W
Air Flow Direction
Six-Way
CEER Rating
10.9
Refrigerant Type
R-32
Includes
Pleated Quick Mount Window Kit, Remote Control
Color
White
Amps
10.03 A
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
550 sq ft
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Minimum
450 sq ft
Remote Control Functions
Fan Speed, On/Off, Temperature
Smart Connectivity
Wi-Fi
Cool Air Discharge
Manual
Control Location
App
Airflow
543 cfm
Operation Mode - HVAC
Cooling Only
Cooling Capacity - Maximum
12,000 BtuH
Power Source
Plug-In
Duty Rating
Residential Grade
Includes Filtration
Air Filtering
Airflow - Maximum
543 cfm
Sound Level
55 dBA, 57 dBA, 60.5 dBA
Number of Speeds
3

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.