Zoro Homepage

Window Air Conditioner

  • Mfr # FHWW144TF1

  • Zoro # G315677918


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Height
14 1/2 in
Chassis Type
Fixed
Voltage
115V AC
CEER Rating
10.9
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHWW144TF1
Zoro #
G315677918
UPC #
012505285691
Country of Origin
Thailand

Dimensions

Height
14 1/2 in
Depth
22 in
Width
22 in

Details

Chassis Type
Fixed
Voltage
115V AC
CEER Rating
10.9
Refrigerant Type
R-32
Item
Window Air Conditioner
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Temperature
Smart Connectivity
Wi-Fi
Duty Rating
Residential Grade
Coverage Area - Minimum
700 sq ft
Cooling Capacity - Maximum
14,000 BtuH
Compressor Technology
Fixed Output (Standard)

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.