Zoro Homepage

Window Air Conditioner

  • Mfr # GHWW085TE1

  • Zoro # G715677877


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Height
13 in
Depth
23 in
Chassis Type
Fixed
Refrigerant Type
R-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHWW085TE1
Zoro #
G715677877
UPC #
012505285745
Country of Origin
Thailand

Dimensions

Height
13 in
Depth
23 in
Width
19 3/16 in

Details

Voltage
115V AC
Chassis Type
Fixed
Item
Window Air Conditioner
Refrigerant Type
R-32
CEER Rating
15.0
Remote Control Functions
Temperature
Power Source
Plug-In
Compressor Technology
Variable Output (Inverter)
Smart Connectivity
Wi-Fi
Duty Rating
Residential Grade
Cooling Capacity - Maximum
8,000 BtuH
Operation Mode - HVAC
Cooling Only
Coverage Area - Minimum
350 sq ft
NEMA Plug Configuration - HVAC
5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.