Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner

  • Mfr # GHWW125TE1

  • Zoro # G215677858


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Height
13 5/16 in
CEER Rating
15.0
Depth
23 3/16 in
Refrigerant Type
R-32
Chassis Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHWW125TE1
Zoro #
G215677858
UPC #
012505285769
Country of Origin
Thailand

Dimensions

Height
13 5/16 in
Depth
23 3/16 in
Width
19 3/16 in

Details

Item
Window Air Conditioner
CEER Rating
15.0
Refrigerant Type
R-32
Chassis Type
Fixed
Voltage
115V AC
Power Source
Plug-In
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Temperature
Cooling Capacity - Maximum
12,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Duty Rating
Residential Grade
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
550 sq ft
Smart Connectivity
Wi-Fi

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.