Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -130 to 80F

  • Mfr # B61004-1200

  • Zoro # G8397261


product price: $74.39
/ea

Key Features

Fill
Glass Beads, Organic
Accuracy
+/-2 Degrees F
Application
Freezers, Ultra-Low Freezers
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61004-1200
Zoro #
G8397261
UPC #
-
Country of Origin
United States

Dimensions

Length
145 mm
Overall Dimensions
5 mm W x 125 mm H
Overall Width
5 mm
Overall Height
125 mm

Details

Item
Bottle Thermometer
Fill
Glass Beads, Organic
Accuracy
+/-2 Degrees F
Application
Freezers, Ultra-Low Freezers
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
-130 to 80 Degrees F
Standards
ISO/IEC 17025:2005
Calibration Certificate
NIST
Fluid Color
White
Scale Type
Liquid-in-Glass
Calibration Type
NIST-Traceable
Minimum Temperature F
-130 Degrees F
Maximum Temperature F
80 Degrees F
Graduations
2 Degrees F
Thermometer Construction
PFA-Coated
Fluid
White Organic Liquid
Bottle Fill Medium
Glass Beads
Thermometer Color
Clear, White
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Temperature Range
-130 Degrees to 80 Degrees F
Bottle Volume
30 mL
Bottle Fill
Glass Beads - 30 mL
Scale
Fahrenheit
Fluid Material
Organic Liquid
Bottle Construction
PFA-Coated Glass
Maximum Temperature °F
80 Degrees F
Minimum Temperature °F
-130 Degrees F
Minimum Temperature °F
-130 Degrees F
Maximum Temperature °F
80 Degrees F

Description

Bottle Thermometer, -130 Degrees to 80 Degrees F, Desk, 145 mm Scale Length, Thermowell Material Plastic, White, 2 Degrees F Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.