Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -2 to 10C

  • Mfr # B60200-0100

  • Zoro # G4697926


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R), Organic
Accuracy
+/-0.2 Degrees C
Application
Refrigerators
Scale Divisions
0.1 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60200-0100
Zoro #
G4697926
UPC #
-
Country of Origin
China

Dimensions

Length
180 mm
Overall Height
135 mm
Overall Width
5 mm
Overall Dimensions
5 mm W x 135 mm H

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R), Organic
Accuracy
+/-0.2 Degrees C
Application
Refrigerators
Scale Divisions
0.1 Degrees C
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
-2 Degrees to 10 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Fluid Color
Clear
Scale Type
Liquid-in-Glass
Bottle Construction
PFA-Coated Glass
Graduations
0.1 Degrees C
Temperature Range
-2 Degrees to 10 Degrees C
Fluid
Clear Organic Liquid
Calibration Type
NIST-Traceable
Scale
Celsius
Thermometer Construction
PFA-Coated
Thermometer Color
Clear, White
Minimum Temperature C
-2 Degrees C
Fluid Material
Organic Liquid
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Bottle Volume
60 mL
Bottle Fill Medium
Enviro-Safe(R) Liquid
Maximum Temperature C
10 Degrees C
Bottle Fill
Enviro-Safe(R) Liquid - 60 mL
Minimum Temperature °C
-2 Degrees C
Maximum Temperature °C
10 Degrees C
Maximum Temperature °C
10 Degrees C
Minimum Temperature °C
-2 Degrees C

Description

Bottle Thermometer, -2 Degrees to 10 Degrees C, Desk, 200 mm Scale Length, Thermowell Material plastic, Colourless, 0.1 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.