Zoro Homepage

Liquid In Glass Thermometer, 25 to 45C

  • Mfr # B61001-0400

  • Zoro # G8329614


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R), Organic
Accuracy
+/-0.2 Degrees C
Application
Incubators
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61001-0400
Zoro #
G8329614
UPC #
-
Country of Origin
China

Dimensions

Length
190 mm
Overall Width
5 mm
Overall Dimensions
5 mm W x 135 mm H
Overall Height
135 mm

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R), Organic
Accuracy
+/-0.2 Degrees C
Application
Incubators
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
25 Degrees to 45 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Temperature Range
25 Degrees to 45 Degrees C
Calibration Type
NIST-Traceable
Bottle Volume
60 mL
Thermometer Construction
PFA-Coated
Bottle Construction
PFA-Coated Glass
Thermometer Color
Clear, White
Bottle Fill
Enviro-Safe(R) Liquid - 60 mL
Scale
Celsius
Fluid Material
Organic Liquid
Fluid
Clear Organic Liquid
Bottle Fill Medium
Enviro-Safe(R) Liquid
Graduations
0.1 Degrees C
Minimum Temperature C
25 Degrees C
Fluid Color
Clear
Scale Type
Liquid-in-Glass
Maximum Temperature C
45 Degrees C
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Maximum Temperature °C
45 Degrees C
Minimum Temperature °C
25 Degrees C
Minimum Temperature °C
25 Degrees C
Maximum Temperature °C
45 Degrees C

Description

Bottle Thermometer, 25 Degrees to 45 Degrees C, Desk, 190 mm Scale Length, Thermowell Material Plastic, Colourless, 0.1 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.