Zoro Homepage

Liquid In Glass Thermometer, -25 to 5C

  • Mfr # B61001-0100

  • Zoro # G8050113


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R), Organic
Accuracy
+/-0.2 Degrees C
Application
Freezers, Ultra-Low Freezers
Scale Divisions
0.1 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61001-0100
Zoro #
G8050113
UPC #
-
Country of Origin
China

Dimensions

Length
210 mm
Overall Dimensions
5 mm W x 210 mm H
Overall Height
210 mm
Overall Width
5 mm

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R), Organic
Accuracy
+/-0.2 Degrees C
Application
Freezers, Ultra-Low Freezers
Scale Divisions
0.1 Degrees C
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
-25 Degrees to -5 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Scale Type
Liquid-in-Glass
Bottle Volume
60 mL
Temperature Range
-25 Degrees to -5 Degrees C
Bottle Construction
PFA-Coated Glass
Thermometer Construction
PFA-Coated
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Maximum Temperature C
-5 Degrees C
Fluid
Clear Organic Liquid
Minimum Temperature C
-25 Degrees C
Scale
Celsius
Fluid Color
Clear
Thermometer Color
Clear, White
Fluid Material
Organic Liquid
Bottle Fill
Enviro-Safe(R) Liquid - 60 mL
Graduations
0.1 Degrees C
Calibration Type
NIST-Traceable
Bottle Fill Medium
Enviro-Safe(R) Liquid
Minimum Temperature °C
-25 Degrees C
Maximum Temperature °C
-5 Degrees C
Maximum Temperature °C
-5 Degrees C
Minimum Temperature °C
-25 Degrees C

Description

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -25 Degrees to -5 Degrees C, Clear Organic Liquid, Bottle Fill Enviro-Safe(R) Liquid - 60 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 210 mm H, Celsius, PFA-Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.