Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -30 to 1C

  • Mfr # B60200-0700

  • Zoro # G4677215


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R)
Accuracy
+/-0.5 Degrees C
Application
Freezers, Ultra-Low Freezers
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60200-0700
Zoro #
G4677215
UPC #
-
Country of Origin
United States

Dimensions

Length
135 mm
Overall Width
5 mm
Overall Height
190 mm
Overall Dimensions
5 mm W x 190 mm H

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R)
Accuracy
+/-0.5 Degrees C
Application
Freezers, Ultra-Low Freezers
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
-30 Degrees to 1 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Calibration Type
NIST-Traceable
Bottle Fill
Enviro-Safe(R) Liquid - 30 mL
Scale Type
Liquid-in-Glass
Scale
Celsius
Fluid Material
Enviro-Safe(R) Liquid
Bottle Fill Medium
Enviro-Safe(R) Liquid
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Minimum Temperature C
-30 Degrees C
Bottle Construction
PFA-Coated Glass
Fluid Color
Clear
Bottle Volume
30 mL
Graduations
0.5 Degrees C
Temperature Range
-30 Degrees to 1 Degrees C
Fluid
Clear Enviro-Safe(R) Liquid
Thermometer Color
Clear, White
Thermometer Construction
PFA-Coated
Maximum Temperature C
1 Degrees C
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
1 Degrees C
Maximum Temperature °C
1 Degrees C
Minimum Temperature °C
-30 Degrees C

Description

Bottle Thermometer, -30 Degrees to 1 Degrees C, Desk, 135 mm Scale Length, Thermowell Material plastic, Colourless, 0.5 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.