Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -30 to 1C

  • Mfr # B61004-0300

  • Zoro # G4682937


product price: $71.85
/ea

Key Features

Fill
Enviro Safe(R) Liquid
Accuracy
+/-0.5 Degrees C
Application
Freezers, Ultra-Low Freezers
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61004-0300
Zoro #
G4682937
UPC #
-
Country of Origin
United States

Dimensions

Length
135 mm
Overall Dimensions
5 mm W x 145 mm H
Overall Height
145 mm
Overall Width
5 mm

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R) Liquid
Accuracy
+/-0.5 Degrees C
Application
Freezers, Ultra-Low Freezers
Scale Divisions
0.5 Degrees C
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
-30 Degrees to 1 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Fluid Color
Clear
Thermometer Color
Clear, White
Scale
Celsius
Bottle Fill
Enviro-Safe(R) Liquid - 30 mL
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Scale Type
Liquid-in-Glass
Temperature Range
-30 Degrees to 1 Degrees C
Bottle Fill Medium
Enviro-Safe(R) Liquid
Calibration Type
NIST-Traceable
Fluid Material
Enviro-Safe(R) Liquid
Minimum Temperature C
-30 Degrees C
Thermometer Construction
PFA-Coated
Fluid
Clear Enviro-Safe(R) Liquid
Bottle Construction
PFA-Coated Glass
Maximum Temperature C
1 Degrees C
Bottle Volume
30 mL
Graduations
0.5 Degrees C
Maximum Temperature °C
1 Degrees C
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
1 Degrees C
Minimum Temperature °C
-30 Degrees C

Description

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -30 Degrees to 1 Degrees C, Clear Enviro-Safe(R) Liquid, Bottle Fill Enviro-Safe(R) Liquid - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 145 mm H, Celsius, PFA-Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.