Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 60 to 120F

  • Mfr # B61004-1100

  • Zoro # G8207491


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R)
Accuracy
+/-1 Degrees F
Application
Incubators
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61004-1100
Zoro #
G8207491
UPC #
-
Country of Origin
United States

Dimensions

Length
135 mm
Overall Width
5 mm
Overall Dimensions
5 mm W x 180 mm H
Overall Height
180 mm

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R)
Accuracy
+/-1 Degrees F
Application
Incubators
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
60 Degrees to 120 Degrees F
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Bottle Fill
Enviro-Safe(R) Liquid - 30 mL
Bottle Volume
30 mL
Thermometer Color
Clear, White
Maximum Temperature F
120 Degrees F
Scale Type
Liquid-in-Glass
Bottle Construction
PFA-Coated Glass
Temperature Range
60 Degrees to 120 Degrees F
Calibration Type
NIST-Traceable
Thermometer Construction
PFA-Coated
Fluid Material
Enviro-Safe(R) Liquid
Minimum Temperature F
60 Degrees F
Fluid
Clear Enviro-Safe(R) Liquid
Bottle Fill Medium
Enviro-Safe(R) Liquid
Graduations
1 Degrees F
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Scale
Fahrenheit
Fluid Color
Clear
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
60 Degrees F
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
60 Degrees F

Description

Bottle Thermometer, 60 Degrees to 120 Degrees F, Desk, 135 mm Scale Length, Thermowell Material Plastic, Colourless, 1 Degrees F Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.