Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 95 to 115C

  • Mfr # B60200-0400

  • Zoro # G7894372


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Fill
Enviro Safe(R), Organic
Accuracy
+/-0.4 Degrees C
Application
Ovens
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60200-0400
Zoro #
G7894372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
200 mm
Overall Width
5 mm
Overall Dimensions
5 mm W x 135 mm H
Overall Height
135 mm

Details

Item
Bottle Thermometer
Fill
Enviro Safe(R), Organic
Accuracy
+/-0.4 Degrees C
Application
Ovens
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
95 Degrees to 115 Degrees C
Calibration Certificate
NIST
Standards
ISO/IEC 17025:2005
Fluid Material
Organic Liquid
Bottle Volume
30 mL
Fluid Color
White
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Calibration Type
NIST-Traceable
Bottle Fill Medium
Glass Beads
Bottle Fill
Glass Beads - 30 mL
Temperature Range
95 Degrees to 115 Degrees C
Maximum Temperature C
115 Degrees C
Thermometer Color
Clear, White
Fluid
White Organic Liquid
Graduations
0.1 Degrees C
Bottle Construction
PFA-Coated Glass
Scale Type
Liquid-in-Glass
Thermometer Construction
PFA-Coated
Scale
Celsius
Minimum Temperature C
95 Degrees C
Minimum Temperature °C
95 Degrees C
Maximum Temperature °C
115 Degrees C
Maximum Temperature °C
115 Degrees C
Minimum Temperature °C
95 Degrees C

Description

Bottle Thermometer, 95 Degrees to 115 Degrees C, Desk, 200 mm Scale Length, Thermowell Material glass, White, 0.1 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.