Zoro Homepage

Liquid In Glass Thermometer, 95 to 115C

  • Mfr # B61001-0500

  • Zoro # G8158421


product price: $74.29
/ea

Key Features

Fill
Glass Beads, Organic
Accuracy
+/-0.4 Degrees C
Application
Ovens
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61001-0500
Zoro #
G8158421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
200 mm
Overall Width
5 mm
Overall Height
135 mm
Overall Dimensions
5 mm W x 135 mm H

Details

Item
Bottle Thermometer
Fill
Glass Beads, Organic
Accuracy
+/-0.4 Degrees C
Application
Ovens
Scale Divisions
2 Degrees F
Includes
Statement of Traceability and Accuracy
Special Features
Fluoropolymer Coating
Temp. Range
95 Degrees to 115 Degrees C
Standards
ISO/IEC 17025:2005
Calibration Certificate
NIST
Minimum Temperature C
-30 Degrees C
Temperature Range
95 Degrees to 115 Degrees C
Bottle Construction
PFA-Coated Glass
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Fluid
White Organic Liquid
Fluid Material
Organic Liquid
Bottle Fill
Glass Beads - 60 mL
Graduations
0.1 Degrees C
Calibration Type
NIST-Traceable
Maximum Temperature C
1 Degrees C
Scale Type
Liquid-in-Glass
Thermometer Color
Clear, White
Bottle Fill Medium
Glass Beads
Scale
Celsius
Fluid Color
White
Thermometer Construction
PFA-Coated
Bottle Volume
60 mL
Maximum Temperature °C
115 Degrees C
Minimum Temperature °C
95 Degrees C
Minimum Temperature °C
95 Degrees C
Maximum Temperature °C
115 Degrees C

Description

Bottle Thermometer, 95 Degrees to 115 Degrees C, Desk, 200 mm Scale Length, Thermowell Material Glass, White, 0.1 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.