Zoro Homepage

Thermometer, -40 to 158F

  • Mfr # B61000-0300

  • Zoro # G4705547


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-40 Degrees to 158 Degrees F
Temp. Range (C)
-40 Degrees to 70 Degrees C
Standards
FDA, NIST
Battery Type
AAA
Calibration Certificate
NIST, FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B61000-0300
Zoro #
G4705547
UPC #
-
Country of Origin
China

Dimensions

Height
1 5/8 in
Width
5 3/16 in
Cable Length
1 m

Details

Item
Thermometer
Temp. Range (F)
-40 Degrees to 158 Degrees F
Temp. Range (C)
-40 Degrees to 70 Degrees C
Standards
FDA, NIST
Battery Type
AAA
Calibration Certificate
NIST, FDA
Includes
(2) AAA Battery
Resolution
0.1 Degrees F/0.1 Degrees C
Features
Max/Min Temperature Memory
Accuracy
+/-1 Degrees C
Application
Freezers, Incubators, Ovens, Refrigerators
Power Source
Battery
Power Source Details
(2) AAA Batteries
Remote Monitoring
No
Penetration Probe Material
Plastic
Bottle Probe Fill Medium
Glass Beads
Alarm Type
Dual Display Alarm with Duration Counter
Maximum Temperature C
70 Degrees C
Functions
Alarm with Duration Counter, Dual Display
Minimum Temperature F
-40 Degrees F
Bottle Probe Fill Volume
30 mL
Thermometer Type
Critical Environment Digital Thermometer
Maximum Temperature F
158 Degrees F
Sampling Rate
10 sec
Temperature Resolution F
0.1 Degrees F
Temperature Accuracy
+/-1 Degrees C
Includes NIST-Traceable Certificate
Yes
Includes Batteries
Yes
Humidity Monitoring
No
Bottle Probe Material
Glass
Minimum Temperature C
-40 Degrees C
Temperature Resolution C
0.1 Degrees C
Probes Included
(1) Glass Bead Filled 30 mL Glass Bottle Probe
Calibration Type
NIST-Traceable
Bullet Probe Material
Plastic
Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C
Data Logging
No
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
158 Degrees F
Maximum Temperature °C
70 Degrees C
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °C
70 Degrees C
Maximum Temperature °F
158 Degrees F

Description

Thermometers, -40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C, Accuracy +/-1 Degrees C, Cable Length 1 m, (2) AAA Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.