Shop FRITO-LAY
See all product information
Create Account
Snacks, PK 30
- Mfr # 27083
- Zoro # G200929665
product price:Â
$
55.19
/pk of 30, $1.84/ea
Key Features
Flavor
Flamin Hot® Crunchy Cheetos®; Flamin Hot® Chester's Fries®; Flamin Hot® Munchies®; Flamin Hot® Funyuns®; Flamin Hot® Limon Crunchy Cheetos®
Size
1.25 oz; 1.75 oz; 2 oz
Snack Food Type
Chips
Includes
(8) Flamin Hot Crunchy Cheetos®; (6) Flamin Hot Chester's Fries®; (6) Flamin Hot Munchies®; (6) Flamin Hot Funyuns®; (4) Flamin Hot Limon Crunchy Cheetos®
Weight
4.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27083
- Zoro #
- G200929665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1.25 oz; 1.75 oz; 2 oz
Details
- Flavor
- Flamin Hot® Crunchy Cheetos®; Flamin Hot® Chester's Fries®; Flamin Hot® Munchies®; Flamin Hot® Funyuns®; Flamin Hot® Limon Crunchy Cheetos®
- Snack Food Type
- Chips
- Item
- Food
- Includes
- (8) Flamin Hot Crunchy Cheetos®; (6) Flamin Hot Chester's Fries®; (6) Flamin Hot Munchies®; (6) Flamin Hot Funyuns®; (4) Flamin Hot Limon Crunchy Cheetos®
- Weight
- 4.1 lbs
- Capacity
- 1.25 oz; 1.75 oz; 2 oz
- Features
- Contains Dairy, Contains Nuts
- Standards
- Contains Nuts
- Packing Type
- Bag
Description
Potato Chips, Product Type Potato Chips, Flavor Flamin Hot(R) Chester's Fries(R), Flamin Hot(R) Crunchy Cheetos(R), Flamin Hot(R) Funyuns(R), Flamin Hot(R) Limon Crunchy Cheetos(R), Flamin Hot(R) Munchies(R), Items per Pack 30, Pack Size 54 oz, Item Height 6 in, Item Size 1.25 oz, 1.75 oz, 2 oz, Item Width 15 in, Item Length 19 3/4 in, Package Type Bag, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.