Shop FRITO-LAY
See all product information
Create Account
Snacks, PK 50
- Mfr # 25413
- Zoro # G500920713
product price:
$
58.59
/pk of 50, $1.17/ea
Key Features
Flavor
Cheetos® Baked Snacks; Doritos® Nacho Cheese; Fritos® Corn Chips; Lay's® Classic Potato Chips; Lay's® Sour Cream and Onion Potato Chips
Size
1 oz
Snack Food Type
Chips
Capacity
1 oz
Features
Contains Dairy, Contains Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25413
- Zoro #
- G500920713
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 oz
Details
- Flavor
- Cheetos® Baked Snacks; Doritos® Nacho Cheese; Fritos® Corn Chips; Lay's® Classic Potato Chips; Lay's® Sour Cream and Onion Potato Chips
- Snack Food Type
- Chips
- Item
- Food
- Capacity
- 1 oz
- Features
- Contains Dairy, Contains Nuts
- Standards
- Contains Nuts
- Includes
- (16) Cheetos® Baked Snacks; (8) Doritos® Nacho Cheese; (10) Fritos® Corn Chips; (12) Lay's® Classic Potato Chips; (4) Lay's® Sour Cream and Onion Potato Chips
- Weight
- 4.2 lbs
- Packing Type
- Bag
Description
Can't decide what you want to munch on late afternoon at work, or what you want to send to school with your children for lunch? Change it up with this variety pack of all your Frito Lay favorites! Contains: Crunchy and Cheesy Cheetos, Lay's Classic Potato Chips, Frito's Corn Chips, Doritos' Nacho Cheese, Lays' Sour Cream and Onion Chips. Tasty and easy snacks for the whole family for on the go or lounging at home.
- • Change up snacktime with this variety pack of all your Frito Lay favorites!
- • Perfect for the office breakroom, vending machine, or concession stand.
- • Flavors include: Cheetos Baked Snacks, Doritos Nacho Cheese, Fritos Corn Chips, Lay's Classic Potato Chips, and Lay's Sour Cream and Onion Potato Chips.
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.