Shop FROGGY'S FOG
See all product information
Create Account
1 oz. CHAINSAW - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice
- Mfr # WBS-1OZ-CHAI
- Zoro # G605174813
product price:Â
$
14.99
/ea
Key Features
Width
1.5 in
Depth
4 in
Size
1 fl oz.
Length
1.5 in
Fragrance
Chainsaw Exhaust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBS-1OZ-CHAI
- Zoro #
- G605174813
- UPC #
- 840472110827
- Country of Origin
- United States
- Fragrance
- Chainsaw Exhaust
Dimensions
- Width
- 1.5 in
- Depth
- 4 in
- Size
- 1 fl oz.
- Length
- 1.5 in
Description
Froggy's Fog partnered together with the best minds and noses in the scent and aroma industry to bring you Froggy's Fragrances. Each of the Scent Additives is 100% Safe to add to any Water Based Fog, Haze, Snow or Bubble Juice. It is made from highly refined additives that will not harm your machine. There are two categories of scents: Halloween Scents and Refreshing Scents. Halloween Scents are very Distinctive Halloween Aromas that will bring your theme park, haunted attraction, corn maze, home haunt or Halloween party to the next level. Refreshing Scents are perfect for waiting areas, skate centers, bowling centers, laser tag arenas, cue lines, bars and night clubs. It is great when you want a refreshing aroma to fill the air and keep your customers in a pleasant atmosphere. This product can be mixed safely with any water based Fog, Haze, Snow or Bubble Juice. When used properly, Froggy's Scents will help provide the perfect smell for the desired environment with no adverse effects to your machine. You simply add one half ounce (0.5 oz.) of the solution to one gallon of your Fog, Haze, Snow & Bubble Juice to add the desired smell through your Party, Rave, Haunted Attraction, Home Haunt, Spooky Party, Simulated Smoke Training, or other area that needs the aroma dispersed perfectly in the Fog, Haze, Snow or Bubble Juice. There are many applications for Froggy's Scent Additive. Read the descriptions of each product for a catching summary of the scent as well as a list of applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.