
1oz. Fresh Aloe - Scented Cologne Spray
Mfr # SPR-1OZ-ALOE
Zoro # G405174907
product price: $14.99
/eaKey Features
Length
1.5 in
Size
1OZ
Width
1.5 in
Depth
4 in
Fragrance
Aloe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPR-1OZ-ALOE
Zoro #
G405174907
UPC #
840472126378
Country of Origin
United States
Dimensions
Length
1.5 in
Size
1OZ
Width
1.5 in
Depth
4 in
Details
Fragrance
Aloe
Description
Froggy's Fog is proud to present it's newest and most cost effective fragrance solution yet... Froggy's Spray-on Fragrance! You can now have all of your favorite Scent Cup and Fog Additive Smells as a wearable Cologne/Perfume. Imagine your Clown Actor or Prop smelling like Cotton Candy, Bubble Gum or Popcorn as your guests walk by, or picture a Butcher shop Actor or Prop that actually smells like a REAL Slaughterhouse or Rotting Decay. How about a Graveyard scene where all of the props and actors smell like Mildew or Dirt?, Or a Swamp scene where the Props and Actors smell like a Swampy Marsh or Rain Forest. With Froggy's Spray-on Perfumes / Colognes this unique sensory element is now a reality with no air compressors, fans, or scent beads required. Froggy's Scented Sprays are easy to clean up by simply taking a bath and/or washing your clothes/costumes. These Fragrances are not diluted versions of our famous Fog and Scent Cup Additives, but real Perfumes / Colognes from the Haunted Attraction Industry's ONLY Perfumery, Froggy's Fog. Halloween and Holiday Scented Perfumes Lasts 2-3 Days with just one application Take the smell of Halloween with you Spray your clothes, props, actors, or walls Fun to prank your friends with nasty smelly sprays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.