Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1oz. SWAMPY MARSH - Scented Cologne Spray

  • Mfr # SPR-1OZ-SWAM

  • Zoro # G405174822


product price: $14.99
/ea

Key Features

Width
1.5 in
Size
1OZ
Length
1.5 in
Depth
4 in
Fragrance
Swampy Marsh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR-1OZ-SWAM
Zoro #
G405174822
UPC #
840472110131
Country of Origin
United States

Dimensions

Width
1.5 in
Size
1OZ
Length
1.5 in
Depth
4 in

Details

Fragrance
Swampy Marsh

Description

Froggy's Fog is proud to present it's newest and most cost effective fragrance solution yet... Froggy's Spray-on Fragrance! You can now have all of your favorite Scent Cup and Fog Additive Smells as a wearable Cologne/Perfume._x000D_
_x000D_
Imagine your Clown Actor or Prop smelling like Cotton Candy, Bubble Gum or Popcorn as your guests walk by, or picture a Butcher shop Actor or Prop that actually smells like a REAL Slaughterhouse or Rotting Decay. How about a Graveyard scene where all of the props and actors smell like Mildew or Dirt?, Or a Swamp scene where the Props and Actors smell like a Swampy Marsh or Rain Forest._x000D_
_x000D_
With Froggy's Spray-on Perfumes / Colognes this unique sensory element is now a reality with no air compressors, fans, or scent beads required. Froggy's Scented Sprays are easy to clean up by simply taking a bath and/or washing your clothes/costumes. These Fragrances are not diluted versions of our famous Fog and Scent Cup Additives, but real Perfumes / Colognes from the Haunted Attraction Industry's ONLY Perfumery, Froggy's Fog. _x000D_
Halloween and Holiday Scented Perfumes_x000D_
Lasts 2-3 Days with just one application_x000D_
Take the smell of Halloween with you_x000D_
Spray your clothes, props, actors, or walls_x000D_
Fun to prank your friends with nasty smelly sprays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.