Backwood Bay Long Lasting Fog Machine Fluid - 4 Gallon Case

  • Mfr # DS-BB-4

  • Zoro # G805174897


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
11.75 in
Width
11.75 in
Size
4 Gallon
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-BB-4
Zoro #
G805174897
UPC #
840472101245
Country of Origin
United States

Dimensions

Depth
11.75 in
Width
11.75 in
Size
4 Gallon
Length
11.75 in

Description

The long lasting fog juice of choice and the most popular formula in the Froggys Fog Designer Select Series. With a hang time 2-3x longer than the TechnoFog fluid, the Backwood Bay Fog solution produces a perfect fog while remaining clean, dry, and odorless. Backwood Bay is not only easy on your lights and equipment but is also more economical to use thanks to its incredible long "hang time" characteristics. In environments unaffected by extraction and air-conditioning, Backwood Bay Fog Fluid can be expected to last over an hour. In fact it is essential that all auto-timer programmed foggers be adjusted to lower output, shorter duration and longer delays in repeat firing, to avoid atmospheric saturation.
Backwood Bay is part of the Designer Select Series of Theatrical Effects Fluids from Froggys Fog. All Designer Select (DS) Water Based Fluids are made from lab-grade UV-Filtered de-ionized water and pharmaceutical grade chemicals.. DS Fluids contain no glycerol/glycerin and all DS Fluids adhere to the strict specific gravity and density requirements of major fog and haze machine manufactures. Froggys Fog puts the best chemicals so you get the best results from your machine. You can rest assured that each of the fluids in the Designers Select line from Froggys Fog has been designed with the longevity of your fog and haze machine in mind.
Ladies and Gentlemen, turn your automatic timers down for this extreme hang time fog fluid! Backwood Bay offers extremely long hang time which can result in less fluid consumed and less wear and tear on your equipment. Lighting Designer's Select this fluid for its high efficiency.
Backwood Bay is available in the following sizes: 1 Gallon, 2.5 Gallon Square, 4 x 1 Gallon Cases, 5 Gallon Pail, 55 Gallon Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.