Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Splitter Professional Water Based Haze Fluid - 1 Gallon

  • Mfr # DS-SP-1

  • Zoro # G005174925


product price: $29.99
/ea

Key Features

Width
5.9 in
Length
5.5 in
Size
1 Gallon
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-SP-1
Zoro #
G005174925
UPC #
840472103461
Country of Origin
United States

Dimensions

Width
5.9 in
Length
5.5 in
Size
1 Gallon
Depth
12 in

Description

Froggy's Fog Beam Splitter Pro Haze is designed for a wide variety of water based Hazers. A very fine veil of airborne canvas is produced exposing light beams with a moderate refraction rate. Beamsplitter is a premium water based haze fluid. It's Formulated to produce a beautiful, translucent canvas of haze with a long hang time. Until you have tried BeamSplitter by Froggy's Fog, your light beams will never looked this good. It's perfect for any venue or facility, it's 100% odorless, and is compatible with practically any water based hazer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.