Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Splitter Professional Water Based Haze Fluid - 4 Gallon Case

  • Mfr # DS-SP-4

  • Zoro # G805174927


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
4 Gallon
Length
11.75 in
Depth
11.75 in
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-SP-4
Zoro #
G805174927
UPC #
840472103492
Country of Origin
United States

Dimensions

Size
4 Gallon
Length
11.75 in
Depth
11.75 in
Width
11.75 in

Description

Froggy's Fog Beam Splitter Pro Haze is designed for a wide variety of water based Hazers. A very fine veil of airborne canvas is produced exposing light beams with a moderate refraction rate. Beamsplitter is a premium water based haze fluid. It's Formulated to produce a beautiful, translucent canvas of haze with a long hang time. Until you have tried BeamSplitter by Froggy's Fog, your light beams will never looked this good. It's perfect for any venue or facility, it's 100% odorless, and is compatible with practically any water based hazer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.