Zoro Homepage

Hyperion D6 Upshot Fog Machine

  • Mfr # FFM-HYPERION-D6

  • Zoro # G005174796


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Depth
8 in
Width
15 in
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-HYPERION-D6
Zoro #
G005174796
UPC #
840472115235
Country of Origin
China

Dimensions

Depth
8 in
Width
15 in
Length
16.5 in

Details

Voltage
110V

Description

The Hyperion D6 has all the features of our popular D4, but with even more output and more lighting! The D6 has a total of 14 LEDs in two zones, an upgraded LCD menu, and even more output than the D4! This variable output machine is capable of producing super-dense columns of fog anywhere from 1 to 30 feet tall. Integrated, 2-zone, LED lighting illuminates the plume for an even more dramatic effect. Each LED is capable of RGBAW+UV output, meaning you can choose any color combination you like!
Each machine in the Hyperion lineup includes Instant Stop Technology, which immediately reverses the flow of fog fluid. This feature creates precise bursts of fog and prevents buildup in the heater core of the machine.
A reversable fluid tank compartment allows the machine to be mounted in any orientation, letting the user direct fog up, down, or any other direction. A low fluid sensor will safely shut off output to protect the fluid pump and heater core from damage.
3-Pin and 5-Pin DMX connections make it easy to integrate the machine with your existing lighting and theatrical effects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.