Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Lasting Snow Fluid - 4 Gallon Case

  • Mfr # SN-LL-4

  • Zoro # G705174836


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Size
4 Gallon
Length
11.75 in
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-LL-4
Zoro #
G705174836
UPC #
840472113279
Country of Origin
United States

Dimensions

Width
11.75 in
Size
4 Gallon
Length
11.75 in
Depth
11.75 in

Description

The perfect fluid for creating a convincing winter wonderland. Froggy's Long Lasting Snow Fluid will float long distances and build up on surfaces including trees, houses, and props. Made using ultra-pure ingredients, Froggy's Long Lasting Snow Fluid is compatible with a wide range of water-based snow machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.