
Rotting Decay - 2 oz Bottle - Refill
Mfr # OBS-2OZ-ROTT
Zoro # G905174803
product price: $29.99
/eaKey Features
Size
2 fl oz.
Length
1.75 in
Depth
4 in
Width
1.75 in
Fragrance
Rotting Decay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBS-2OZ-ROTT
Zoro #
G905174803
UPC #
840472111978
Country of Origin
United States
Dimensions
Size
2 fl oz.
Length
1.75 in
Depth
4 in
Width
1.75 in
Details
Fragrance
Rotting Decay
Description
for the scent distribution cups
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.