Zoro Homepage

Stinky Cheese - 2 oz Bottle - Refill

  • Mfr # OBS-2OZ-STIN

  • Zoro # G105175082


product price: $29.99
/ea

Key Features

Size
2 fl oz.
Depth
4 in
Length
1.75 in
Width
1.75 in
Fragrance
Stinky Cheese
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBS-2OZ-STIN
Zoro #
G105175082
UPC #
840472112326
Country of Origin
United States

Dimensions

Size
2 fl oz.
Depth
4 in
Length
1.75 in
Width
1.75 in

Details

Fragrance
Stinky Cheese

Description

for the scent distribution cups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.