Shop FROGGY'S FOG

Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case

  • Mfr # FJ-SW-4

  • Zoro # G505174753


product price:  $99.99
/ea

Key Features

Size
4 Gallon
Width
11.75 in
Length
11.75 in
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FJ-SW-4
Zoro #
G505174753
UPC #
840472100682
Country of Origin
United States

Dimensions

Size
4 Gallon
Width
11.75 in
Length
11.75 in
Depth
11.75 in

Description

Swamp Juice by Froggy's Fog was designed specifically for outdoor use as a long-hangtime fog fluid. In optimal conditions, Swamp Juice will stick around for up to 2 hours! While all fog fluids are impacted by environmental factors such as wind, Swamp Juice was designed to make the most of any situation, lingering much longer than other formulas would in the same conditions. Swamp juice is an odorless, non-toxic, water-based fluid made with only the best ingredients available from US suppliers. This means it is incredibly safe for use and will not cause irritation or breathing difficulty for your actors or guests. This also makes it an excellent carrier for our water based scents, which can make your event even more exciting for your guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.