Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Technofog Medium Density Fog Fluid - 4 Gallon Case

  • Mfr # DS-TF-4

  • Zoro # G105174825


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Size
4 Gallon
Length
11.75 in
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-TF-4
Zoro #
G105174825
UPC #
840472103638
Country of Origin
United States

Dimensions

Width
11.75 in
Size
4 Gallon
Length
11.75 in
Depth
11.75 in

Description

Techno Fog is the cost effective solution for airborne fog effects. If you are looking for an all around professional fog fluid, Techno Fog is the way to go. A premium water based fog fluid that creates a medium density, long hang time fog. It's ideal for mobile DJ's, Night Clubs, Laser Tag Arenas, and Lighting Enhancement Applications. Froggys Fog formulated Techno Fog specifically to give your light show the perfect atmosphere! Great Looking Fog and a Great Price, this is the choice for DJ's, Clubs, and Designer's alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.