Zoro Homepage

Titan H2 Hazer

  • Mfr # FHM-TITAN-H2

  • Zoro # G505174944


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Length
17 in
Voltage
110V
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHM-TITAN-H2
Zoro #
G505174944
UPC #
840472115211
Country of Origin
China

Dimensions

Width
15 in
Length
17 in
Depth
10 in

Details

Voltage
110V

Description

The Titan H2 makes it easier than ever to add atmosphere to any venue or set. Its variable fan and output settings allow the user to create super-consistent atmospheric effects from light haze to a dense cloud.
The Titan H2 is a great hazer for film and photography applications and can be tuned on and off as needed with the included wireless remote. Turn the fan down and the fluid volume up to create a smoldering or smoky effect. Turn the volume down and the fan up to create a canvas that intensifies beams of light.
Lighting enhancement is what makes the H2 perfect for on-stage use. Set the output manually or connect the machine to DMX to control your settings on the fly. The H2 has plenty of output for theatrical productions, DJ events, concerts, and more. Incredibly high efficiency means this hazer will run throughout even the longest shows on a single tank of fluid and a low fluid sensor safely stops output without burning up your heater core.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.