Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP 225 GLD 48mm x 55m

  • Mfr # 105322

  • Zoro # G022841268


product price: $45.05
/pk 6, $7.51/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105322
Zoro #
G022841268
UPC #
040074028814
Country of Origin
United States

Description

Adhesion to Steel 31 oz/in, Clean Removal Time Not Rated, Common Industry Automotive, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series CP 225, Surface Compatibility Glass, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Painter's Tape, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.