Painter's Tape, Gold, 60 yd, 24
Mfr # CP 225
Zoro # G216267041
product price: $122.99
/pk 24, $5.12/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP 225
Zoro #
G216267041
UPC #
040074028807
Country of Origin
United States
Details
Item
Masking and Surface Protection
Description
Adhesion to Steel 31 oz/in, Clean Removal Time Not Rated, Common Industry Automotive, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series CP 225, Surface Compatibility Glass, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Tape Adhesive Format Single-Sided, Standards ASTM D6123, ASTM D6123M-97, Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.