Pro Grade 3.75 in. W X 75 ft. L Tape Flashing Tape Black

  • Mfr # 105724

  • Zoro # G915500289


product price:  $52.69
/ea
Sold in multiples of 12 for $632.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105724
Zoro #
G915500289
UPC #
040074029934
Country of Origin
United States

Description

Fits: *Flashing Type: Window and Door *Material: Tape *Number in Package: 1 *Brand Name: FrogTape *Product Type: Flashing Tape *Shape: Roll *Sub Brand: Pro Grade *Thickness: *Color: Black *Height: *Length: 75 *Width: 3.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.