Pro Grade 6 in. W X 75 ft. L Tape Flashing Tape Black

  • Mfr # 105725

  • Zoro # G815499966


product price:  $85.25
/ea
Sold in multiples of 8 for $682.00
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105725
Zoro #
G815499966
UPC #
040074029941
Country of Origin
United States

Description

Fits: *Flashing Type: Window and Door *Material: Tape *Number in Package: 1 *Brand Name: FrogTape *Product Type: Flashing Tape *Shape: Roll *Sub Brand: Pro Grade *Thickness: *Color: Black *Height: *Length: 75 *Width: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.