LED Safety Vest, 2XL, Hi-Viz Lime/Orange Contrast, Polyester Mesh, Zipper Closure, 2 Pockets
- Mfr # GLO-12LED-2XL
- Zoro # G821837257
product price:Â
$
53.89
/ea
Sold in multiples of 12 for
$646.68
Key Features
Material
Polyester Mesh
ANSI Class
Class 3
Size
2XL
Total Number of Pockets
2
Reflective Stripe Color
Orange/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLO-12LED-2XL
- Zoro #
- G821837257
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyester Mesh
- ANSI Class
- Class 3
- Total Number of Pockets
- 2
- Reflective Stripe Color
- Orange/Silver
- Standards
- ANSI HVSA Type R
- Closure Type
- Zipper
- Series
- GLO-12LED
- Color
- Hi-Viz Lime/Orange Contrast
Dimensions
- Size
- 2XL
- Maximum Chest Size
- 30 in
Description
FrogWear safety vest LED, series: GLO-12LED, 2XL size, hi-viz Lime/orange contrast, polyester mesh, orange/Silver stripe, 30 in chest, zipper closure, 2 pockets, ANSI class: class 3, specifications met: ANSI HVSA type R.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.