This item is Discontinued.

This item is Discontinued.
Hex PVC Glue-up Tub & Shower Wall Panels Surround in Marble 60 in. x 96 in. (Discontinued)
Mfr #
133-640-HEX-KIT
Zoro #
G912469268
UPC # 810166273466
Country of Origin United States
Category Shower & Bathtub Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
133-640-HEX-KIT
Zoro #
G912469268
UPC #
810166273466
Country of Origin
United States
Dimensions
Depth (In.)
42 in
Length
96 in
Width (In.)
60 in
Details
Item
Wall Panel Surround
Finish
Marble
Material
PVC
Includes
4'x8' Side Panels with Folding Edge (2), 4'x8' Center Panel 4'x8' (1), J-Channel Molding 8ft (2)
Color
Marble
Description
Hex Tub and Shower Wall Panels Surround is ideal for wet areas. These robust wall surfaces are an attractive, economical alternative to traditional ceramic tiling. In fact, this product is a home renovator's dream thanks to its durable, non-porous, grout-free properties and easy installation and maintenance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.