Zoro Homepage

Battery Powerd StrappingComboTool, 3/4inW

  • Mfr # P331.43.0276-KIT

  • Zoro # G1913390


product price: $6,826.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester Strapping
For Strapping Width
3/4"
Weight
14.0 lb.
Battery Voltage
36 V
Joint Type
Friction Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P331.43.0276-KIT
Zoro #
G1913390
UPC #
-
Country of Origin
Italy

Dimensions

For Strapping Width
3/4"
Handle Length
5 1/2 in
Fits Strap Width
3/4 in
Min. Strapping Width
3/4 in
Max. Strapping Width
3/4 in
Overall Height
6 in
Overall Length
13 1/2 in
Overall Width
6 1/2 in

Details

Item
Strapping Combo Tool
For Use With
Polyester Strapping
Weight
14.0 lb.
Battery Voltage
36 V
Joint Type
Friction Weld
Includes
(2) Batteries And Charger
Tension Capacity
1575 lb.
Material
Plastic, Steel
Tool Power Source
Battery
Tool Joint Type
Friction Weld
Handle Covering Material
Plastic
Tool Strength
Heavy Duty
Color
Black
Handle Grip
Yes
Standards
CE
Seal Surface Type
Flat
Compatible Strapping
Plastic Strapping
Tool Tension Capacity
1,575 lb
Tool Weight
15 lb
Tensioner Application
Extreme Tension
Tool Style
Battery Powered Feedwheel
Tool Type
Cutter and Sealer Tool, Tensioner
Fits Strap Tensile
.047 to .060

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .047 to .060, Tool Joint Type Friction Weld, Handle Length 5 1/2 in, Tool Weight 15 lb, Tool Tension Capacity 1,575 lb, Tool Style Battery Powered Feedwheel, Tensioner Application Extreme Tension, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 6 in, Battery Voltage 36 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.