Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery PowerdStrappingCombo Tool, 1/32in

  • Mfr # P331.43.0284-KIT

  • Zoro # G3433949


product price: $7,065.99
/ea
Free Shipping & Returns

Key Features

For Use With
Polyester Strapping
For Strapping Width
1"
Battery Voltage
36 V
Includes
(2) Batteries And Charger, Strap Thickness 1/32" to 3/64"
Weight
14.0 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P331.43.0284-KIT
Zoro #
G3433949
UPC #
-
Country of Origin
Italy

Dimensions

For Strapping Width
1"
Overall Width
6 1/2 in
Fits Strap Width
1 in
Handle Length
5 1/2 in
Overall Height
6 in
Max. Strapping Width
1 in
Overall Length
13 1/2 in
Min. Strapping Width
1 in

Details

Item
Strapping Combo Tool
For Use With
Polyester Strapping
Battery Voltage
36 V
Includes
(2) Batteries And Charger, Strap Thickness 1/32" to 3/64"
Weight
14.0 lb.
Joint Type
Friction Weld
Tension Capacity
1575 lb.
Material
Plastic, Steel
Fits Strap Tensile
.031 to .047
Tool Strength
Heavy Duty
Tool Type
Cutter and Sealer Tool, Tensioner
Tool Style
Battery Powered Feedwheel
Tool Tension Capacity
1,575 lb
Tensioner Application
Extreme Tension
Tool Joint Type
Friction Weld
Standards
CE
Tool Weight
15 lb
Handle Grip
Yes
Handle Covering Material
Plastic
Color
Black
Seal Surface Type
Flat
Tool Power Source
Battery
Compatible Strapping
Plastic Strapping

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 1 in, Fits Strap Tensile .031 to .047, Tool Joint Type Friction Weld, Handle Length 5 1/2 in, Tool Weight 15 lb, Tool Tension Capacity 1,575 lb, Tool Style Battery Powered Feedwheel, Tensioner Application Extreme Tension, Min. Strapping Width 1 in, Max. Strapping Width 1 in, Overall Height 6 in, Battery Voltage 36 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.