Zoro Homepage

BatteryOperatedStrappingTool, 18VDC

  • Mfr # P329.43.2522-KIT

  • Zoro # G002161867


product price: $5,243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 4/5 in
Overall Width
5 3/10 in
Overall Height
5 3/5 in
Fits Strap Width
5/8 in
Tool Type
Sealer, Tensioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P329.43.2522-KIT
Zoro #
G002161867
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
13 4/5 in
Overall Width
5 3/10 in
Overall Height
5 3/5 in
Fits Strap Width
5/8 in
Min. Strapping Width
5/8 in
Max. Strapping Width
3/4 in
Handle Length
5 in

Details

Tool Type
Sealer, Tensioner
Tool Seal Type
Friction Weld
Tool Joint Type
Friction Weld
Fits Strap Tensile
.026 to .041
Tool Weight
9.6 lb
Battery Voltage
18 V DC
Tensioner Application
General Purpose Heavy Duty and High Tension
Handle Covering Material
Plastic
Compatible Strapping
Polyester Strapping, Polypropylene Strapping
Tool Power Source
Battery
Tool Strength
Standard Duty
Material
Polyester, Polypropylene
Tool Style
Battery Powered Feedwheel
Tensioner Type
Battery
Tool Tension Capacity
900 lb
Seal Surface Type
Flat
Item
Battery Operated Strapping Tool

Description

Battery Operated Strapping Tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile .026 to .041, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9.6 lb, Tool Tension Capacity 900 lb, Tool Style Battery Powered Feedwheel, Tensioner Application General Purpose Heavy Duty and High Tension, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Overall Height 5 3/5 in, Tensioner Type Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.